noscriptDymo DYMO LABELMANAGER 210D LABEL MAKER KIT 30402J | Cromwell Tools

Dymo

DYMO LABELMANAGER 210D LABEL MAKER KIT

SKU:

DYM8210445B

MPN:

30402J

£69.99

Ex VAT

£99.99

| Save 30.00%

£83.99

Inc VAT

IN STOCK (1)

    Product Details

    Make labelling easy with the LabelManager™ 210D label maker kit from Dymo®. The computer-style design features a QWERTY keyboard lay-out for quick typing, while the large LCD display is clear and easy to use.


    The LabelManager™ 210D provides over twenty formatting options to personalise your labels, which include symbols and clip-art images to suit your every labelling need.


    Features and Benefits
    • Prints up to ten copies of the same label for quick batch printing
    • Suitable for a range of widths and coloured Dymo® D1 labels to suit your requirements
    • External cassette made from 100% recycled material
    • Requires no ink or toner saving on consumable expenses


    Contents
    • LabelManager™ 210D
    • D1 starter label cassette (black on white)
    • Quick start guide
    • Charging adapter


    Typical Applications
    • Offices
    • Warehouse settings
    • Domestic


    Standards
    • ISO 9001
    • ISO 14001


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dymo

    EAN

    3026980944926

    MFR Part No.

    2094492

    Model Number

    210D

    Type

    Label Maker Kit

    UNSPSC Code

    44102405