£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
Completely customise labels with the LabelManager™ 280 label maker kit from Dymo®. The computer-style design features a QWERTY keyboard lay-out with Smart keys for quick typing, while the large LCD display is clear and easy to use.
The LabelManager™ 280 provides over twenty formatting options to personalise your labels, which includes direct access to over two-hundred symbols and clip-art images and access to Dymo® Connect where even more downloads are available.
Features and Benefits
• One-touch Smart keys allow for fast typing and formatting
• Long-lasting rechargeable battery with a charging adapter for an Eco-friendly solution
• External cassette made from 100% recycled material
• Requires no ink or toner saving on consumable expenses
• Suitable for printing labels up to 12mm wide to suit all labelling requirements
Contents
• 1x LabelManager™ 280
• 1x rechargeabe Lithium-ion battery
• 2x D1 starter label cassette (black on white 12mm x 7m, black on clear 9mm x 7m)
• 1x Quick start guide
• 1x Charging adapter
• 1x USB cable
• 1x soft case bag
Typical Applications
• Offices
• Warehouse settings
• Domestic
Standards
• ISO 9001
• ISO 14001
Attribute | Value |
---|---|
Brand | Dymo |
EAN | 3026980911522 |
MFR Part No. | 2091152 |
Model Number | 280 |
Type | Label Maker Kit |
UNSPSC Code | 44102405 |