£137.90
Ex VAT
£197.00
| Save 30.00%
£165.48
Inc VAT
Product Details
Product Specification
Product Documents
Print barcodes and customise labels with the LabelManager™ 420P label maker kit from Dymo®. The large LCD backlit screen display is clear and easy to use, showing up to four lines and format effects before you commit to printing.
The LabelManager™ 420P provides over thirty formatting options to personalise your labels, while PC or MAC® connectivity allows access to Dymo® Connect where even more customisation can be downloaded.
Features and Benefits
• Easy batch printing allows up to ten copies of the same label in one go
• Long-lasting rechargeable battery with a charging adapter for an Eco-friendly solution
• External cassette made from 100% recycled material
• Requires no ink or toner saving on consumable expenses
• Saving capacity for a maximum of fifteen most used labels for convenience
• Prints a wide range of barcodes including UPC-E, Code 39, EAN13, EAN8, Code 128 and UPC-A to suit all your labelling needs
Contents
• 1x LabelManager™ 420P
• 1x rechargeable Lithium-ion battery
• 4x D1 starter label cassettes (black on white 12mm x 7m, black on clear 6mm x 7m, black on yellow 9mm x 7m, black on red 19mm x 7m)
• 1x Quick start guide
• 1x Charging adapter
• 1x USB cable
• 1x soft case bag
Typical Applications
• Offices
• Warehouse settings
• Domestic
Standards
• ISO 9001
• ISO 14001
Attribute | Value |
---|---|
Brand | Dymo |
EAN | 3501170915486 |
MFR Part No. | S0915480 |
Model Number | 420 |
Type | Label Maker Kit |
UNSPSC Code | 44102405 |