£143.31
Ex VAT
£171.97
Inc VAT
Product Details
Product Specification
Wireless Plug and Play Label Maker for PC and Mac. Easy to use and easy to share. With simple plug, type, print functionality, PLUS built-in wireless capability, this is a label maker anyone can use and everyone can share.
The PnP wireless comes with built-in software which simply pops up on your PC or Mac's screen, letting you create great-looking, customised labels as quickly as you can type. Recharges via USB connection, meaning no power adapter or batteries are required
Takes 9mm and 12mm D1 tapes
Attribute | Value |
---|---|
Brand | Dymo |
EAN | 3501179805627 |
Includes | Address Labels Starter Roll Label Printer Power Adaptor Quick Start Guide USB Cable |
MFR Part No. | 1980562 |
Model Number | 1980562 |
Type | Label Writer |
UNSPSC Code | 44102405 |