noscriptDymo DYMO LETRATAG LABEL MAKER LT100H 2174576 | Cromwell Tools

Dymo

DYMO LETRATAG LABEL MAKER LT100H

SKU:

DYM8210100K

MPN:

2174576

£32.49

Ex VAT

£38.99

Inc VAT

IN STOCK (50+)

    Product Details

    The LetraTag® 100H is compact, portable and easy-to-use - perfect for use in your home. Navigation buttons allow for quick access to advanced features such as multiple font styles, text sizing, date stamping and more. Plus, the LT labels the unit generates are available in a variety of colours and materials, so you can customise your labels to suit your needs. Choose from 5 font sizes, 7 print styles and 8 box styles. See font effects on screen before you print with a graphical display. 9-label memory and 2-line printing. Auto-off functionality. 13 character LCD screen.


    Features & Benefits
    • Ergonomic design for easy handling
    • Large 13-character display with print preview for editing label before printing
    • Navigation buttons for easy access to advanced features
    • 9 label memory
    • 2 line printing
    • 5 font sizes
    • 8 box styles
    • Auto-off Power saver
    • Date/Time Function
    • Multi-lingual RACE Technology


    Contents Include
    • LetraTag Plus LT-100H Label Maker
    • LT Paper Label Cassette, Black on White 12mm x 4m
    • Instruction Manual
    • 2 Year Warranty


    Notes
    • Uses 4 AA batteries


    Product Specification
    Attribute
    Value

    Brand

    Dymo

    EAN

    3501170883983

    Includes

    1x 12mm x 4m Black on White Tape

    MFR Part No.

    S0883980

    Model Number

    LT-100H

    Type

    Label Printer

    UNSPSC Code

    44102405