£26.24
Ex VAT
£37.49
| Save 30.01%
£31.49
Inc VAT
Product Details
Product Specification
Product Documents
This Bluetooth Label Maker enables you to enjoy wireless label printing from your phone up to 10 meters away. Ideal for both office and home use, this label maker delivers a swift 7mm/second print speed and an impressive 200dpi resolution, ensuring high-quality labels every time. Customise with ease using five fonts, 15 box styles, and over 100 icons. Save time with the option to store up to eight templates for frequently used designs. Powered by 4 x AA batteries (not included) and exceptionally lightweight, this portable device is perfect for on-the-go labeling, providing versatility, efficiency, and affordability in one compact package.
Features and Benefits
• LetraTag® labels are available in various colours and include paper and iron-on labels
• Lightweight and battery-operated for convenient portability
• Various editing features available, including font size, icon inclusion and box styling allow for complete label customisation
• LetraTag® Connect app provides access to up to eight label templates for a quick and easy start-up
• Auto-off after five minutes of inactivity saves power
• Provides Bluetooth connectivity range of up to ten metres for flexible working
• LetraTag® cassette is made from 100% recycled materials for sustainable solutions
Typical Applications
• Filing
• Jar labelling
• Asset tracking
• Iron-on labels to name school uniforms
Standards
• Reach
• RoSH
• ISO 9001
• ISO 14002
Approvals
• Paper LetraTag® labels are FSC® certified
Notes
• Requires 4 x AA batteries. Sold separately
Attribute | Value |
---|---|
Brand | Dymo |
EAN | 3026981728556 |
MFR Part No. | 2172855 |
Model Number | 200B |
Type | Label Printer |
UNSPSC Code | 44102405 |