£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Product Documents
Compact, time-saving labelling tool for on-the-go pros. Remains effective, efficient and reliable for years, thanks to high-quality construction.
Print labels up to 19mm wide in flexible nylon, permanent polyester and durable vinyl materials - AND print directly on heat-shrink tubes. Save even more time with great new features - like the 'Favorites' key which provides single-key access to commonly used labels, symbols and terms; and the 'Custom' key which eliminates repeated steps by saving customized settings.
Features and Benefits
•Prints 6/9/12/19mm widths
•Exclusive 'Hot Keys' automatically size, space and format labels for specific industrial applications.
•Quick and comfortable text entry on the computer- style keyboard with country-specific layout.
•Custom key "prevents needless Repetition": Customise and save settings for individual label formats.
Product specifications:
Runs on rechargeable lithium-ion battery pack or 6 AA batteries (supplied separately). 1 year warranty.
Attribute | Value |
---|---|
Brand | Dymo |
EAN | 0071701059598 |
Includes | 1 x Labeling Machine |
MFR Part No. | S0955950 |
Model Number | Rhino 4200 |
Type | Labelling Machine |
UNSPSC Code | 44102405 |