£270.90
Ex VAT
£387.00
| Save 30.00%
£325.08
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Rhino™ 5200 is the portable and affordable label printer ideal for identifying industrial items, including DataComms, electrical items, audio/visual mechanics, and security assets.
Features and Benefits
• Patented one-touch 'Hot Keys' automatically format label text for electrical and patch panels, wire and cable flags, face plate tags, terminal and 110 blocks, horizontal and vertical wraps, vertical and fixed-length applications.
• Available to buy as an individual machine or full kit
• Kit includes DYMO® Rhino 5200 Printer, Hard carry case, 19mm black on white flexible vinyl tape, 12mm black on white vinyl tape, Lithium-Ion rechargeable battery pack, AC adaptor, Quick reference guide, User guide and registration card
• Meets all ANSI and TIA/EIA-606-A industry labelling standards
Notes
• Available individually or as part of a kit
Attribute | Value |
---|---|
Brand | Dymo |
EAN | 3501170841396 |
Includes | 2xTape, LI-ION rechargeable battery, AC Adapter and carry case |
MFR Part No. | S0841390 |
Model Number | Rhino PRO 5200 - Kit |
Type | Label Maker Kit |
UNSPSC Code | 44102405 |