£109.90
Ex VAT
£157.00
| Save 30.00%
£131.88
Inc VAT
Product Details
Product Specification
Product Documents
rint labels up to 19mm wide in flexible nylon, permanent polyester and durable vinyl materials - AND print directly on heat-shrink tubes. Save even more time with great new features - like the 'Favorites' key which provides single-key access to commonly used labels, symbols and terms; and the 'Custom' key which eliminates repeated steps by saving customized settings.
Features and Benefits:
• 5 Print styles
• 5 Print lines
• 7 Print sizes
• QWERTY keyboard
• One-Touch "Hot Keys" - a DYMO® exclusive - Shortcut keys for creating and formatting wire/cable wraps, flags, Code 39 and Code 128 bar codes, fixed-Length, general and breaker labels
• "Favorites" key - Single-key access to your most commonly used labels, symbols and terms
• "Custom" key prevents needless repetition - Customize and save settings for individual label formats
• Pre-programmed library with 150 symbols
• Tape widths - 6.0/9.0/12.0/19.0mm (IND Rhino labels)
• 15.0mm/sec print speed
• 180dpi Print resolution
• Print directly onto IND Heat-Shrink Tube
Product specifications:
Runs on rechargeable lithium-ion battery pack or 6 AA batteries (supplied separately). 1 year warranty.
Attribute | Value |
---|---|
Brand | Dymo |
EAN | 3501178529920 |
Includes | 1x 12mm white flexible nylon tape. Quick reference guide. Rechargable Li-Ion battery pack. Rhino™ 4200 printer Soft carry case. UK Mains adapter / charger. |
MFR Part No. | 1852992 |
Model Number | Rhino 4200 |
Type | Label Maker Kit |
UNSPSC Code | 44102405 |