£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Supplied on a 3.5 metre roll, this 12mm Flexible Nylon Tape from Dymo is ideal for a range of industrial environments. For use with the Rhino industrial label printers, this label tape is made from flexible nylon, meaning labels can bend to fit curved surfaces and have an extra-strong adhesive that withstands the rigors of industrial use. Use for warning labels and personalisation of electrical or facility equipment. Can be used as part of a colour-coding system.
Dymo Tape ID1-12-1300 12mm or 19mm width.
Length : 3.5m
Colour : white
Attribute | Value |
---|---|
Brand | Dymo |
Colour | White |
EAN | 0071701187581 |
ECLASS Code | 24280490 |
Length | 3.5m |
Material | Plastic |
MFR Part No. | ES18758 |
Number of Labels | 1 |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 12mm |