£24.49
Ex VAT
£29.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Explore the durability and versatility of Dymo's labeling solutions with the D1 Durable 12mm x 5.5M Tape in Black on White and the D1 9mm x 7m Black on White Tape 10-pack. Designed to withstand moisture, oils, and solvents, the D1 Durable tape ensures reliable performance in various conditions. Meanwhile, the value pack of 10 D1 9mm x 7m tapes offers a cost-effective solution for labeling tasks around the office, including filing, storage, and asset management. Both tapes are compatible with Dymo Label Manager machines, providing a seamless labeling experience for a range of applications.
Features and Benefits
• Use in Dymo label manager machines
Typical Applications
• For use in many tasks around the office, such as filing, stoarge and asset management
Attribute | Value |
---|---|
Brand | Dymo |
Colour | Blue on White |
EAN | 3501179783642 |
ECLASS Code | 24280490 |
Length | 5.5m |
Material | Polyester |
MFR Part No. | 1978364 |
Model Number | N/A |
Number of Labels | N/A |
Series | D1 |
UNSPSC Code | 44121611 |
Width | 12mm |