Brother

62mmx15.24M CONTINUOUS CLEAR FILM

SKU:

BRT8220280K

MPN:

11113J

£83.99

Ex VAT

£100.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Continuous Tapes
    Brother die cut labels for use with the following Brother labeling machines: QL500/550/560/570/580/1050/1060.


    Product Specification
    Attribute
    Value

    Brand

    Brother

    Colour

    Clear

    EAN

    4977766628235

    ECLASS Code

    24280490

    Length

    15.24m

    Material

    Paper

    MFR Part No.

    DK22113

    Model Number

    DK22113

    Number of Labels

    Continuous

    Pack Quantity

    1

    UNSPSC Code

    44121611

    Width

    62mm