£13.49
Ex VAT
£16.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Brother die cut labels for use with the following Brother labeling machines: QL500/550/560/570/580/1050/1060.
Attribute | Value |
---|---|
Brand | Brother |
Colour | White |
EAN | 4977766628143 |
ECLASS Code | 24280490 |
Length | 100m |
Material | Paper |
MFR Part No. | DK11202 |
Model Number | DK11202 |
Number of Labels | 300 |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 62mm |