£15.49
Ex VAT
£18.59
Inc VAT
10 Variations Available
Product Details
Product Specification
This labelling tape was designed to produce durable, easy-to-read labels every time. Tested to resist water, abrasion chemicals, and extreme temperatures.
Features and Benefits
• Special adhesive allows the labels to be wrapped repeatedly around a cable or stuck to itself
• Resistant to water, abrasion chemicals, and extreme temperatures for longevity
• Cassette allows for changing between colours and widths with ease
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black on Yellow |
EAN | 4977766692991 |
ECLASS Code | 24280490 |
Length | 8Mm |
MFR Part No. | TZEFX611 |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 6mmmm |