£21.79
Ex VAT
£26.15
Inc VAT
4 Variations Available
Product Details
Product Specification
This labeling tape is self-laminating and was designed to support the identification of networking cables with a diameter between 3.0 and 6.6mm.
Features and Benefits
• When the tape is removed it leaves a checkerboard pattern to prevent tampering
• Special adhesive allows labels to be easily applied to cables
• Resistant to water, abrasion chemicals, and extreme temperatures for longevity
• Cassette allows for changing between colours and widths with ease
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black on Yellow |
EAN | 4977766806466 |
ECLASS Code | 24280490 |
Length | 8Mm |
MFR Part No. | TZESL661 |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 36mmmm |