£19.99
Ex VAT
£23.99
Inc VAT
12 Variations Available
Product Details
Product Specification
This labelling tape was designed to provide reliable long-term identification.
Features and Benefits
• Special adhesive allows the labels to be wrapped repeatedly around a cable or stuck to itself
• Resistant to water, abrasion chemicals, and extreme temperatures for longevity
• Cassette allows for changing between colours and widths with ease
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black on Yellow |
EAN | 4977766695626 |
ECLASS Code | 24280490 |
Length | 8Mm |
MFR Part No. | TZES631 |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 12mmmm |