Brother

BROTHER TZE-441 18mm P-TOUCH TAPE BLACK/RED

SKU:

BRT8220404K

MPN:

14090J

£25.79

Ex VAT

£30.95

Inc VAT

IN STOCK (2)

    Product Details

    A selection of laminated and non-laminated tapes for use with the P-Touch labelling machines. Laminated tapes are waterproof and resistant to extremes in temperature, making labels durable and long lasting. A laminate film on the tape protects text and colours from chemical agents commonly found in industrial environments. Self adhesive, easy peel. Choice of several colours.


    Features and Benefits
    • Shrink ratio of 2:1
    • Flammability rating VW-1
    • Self adhesive
    • Easy to peel leaving no sticky residue
    • Laminated to protect text from chemical agents


    Typical applications
    • Storage areas
    • Office enviornments
    • Record keeping


    Product Specification
    Attribute
    Value

    Brand

    Brother

    Colour

    Red

    EAN

    4977766686327

    ECLASS Code

    24280490

    Length

    8m

    Material

    Paper

    MFR Part No.

    TZE441

    Model Number

    TZ-441

    Number of Labels

    Continuous

    Pack Quantity

    1

    UNSPSC Code

    44121611

    Width

    18mm