£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
12mm x 3.65m Aluminium adhesive label tape suitable for the M11 Tapewriter.
Attribute | Value |
---|---|
Brand | Dymo |
Colour | Metallic |
EAN | 0071701358011 |
ECLASS Code | 24280490 |
Length | 3.65m |
Material | Aluminium |
MFR Part No. | 35800 |
Number of Labels | Continuous tape |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 12mm |