£12.49
Ex VAT
£14.99
Inc VAT
36 Variations Available
Product Details
Product Specification
D1 printer label tapes from DYMO.
These top performers are easy-peel tapes that make applying labels quick and easy on any surface. Available in a variety of widths, background and text colours to support your labeling needs. These labels offer industrial strength adhesive and can resist moisture, extreme temperatures and harsh environments with ease - ensuring labels will not smudge, smear or fade and can stick to any surface for much longer without curling or falling off.
Highly versatile, these labels are also designed to stick tightly to wires, cables and curved surfaces easily. These Label printer tapes are available with a length from 3.5m to 10m and 4mm to 32mm wide.
Features and Benefits
• Easy peel split back design - quick and easy to apply
• Clear and readable text - clear label identification
• UV light resistant
• Moisture resistance
• Temperature resistance -18°C to +90°C
Typical Applications
DYMO Label Printer tapes can be used for the following applications, plus many more:
• Files and binders
• Storage boxes & shelves
• Shipping/Mailing
• Barcoding
• Wires & cables
• Visitor or name badges
• Utility and food storage
• Floor marking
Attribute | Value |
---|---|
Brand | Dymo |
Colour | Black on Yellow |
EAN | 5411313436182 |
ECLASS Code | 24280490 |
Length | 7m |
Material | Vinyl |
MFR Part No. | S0720790 |
Model Number | 43618 |
Number of Labels | Continuous |
Pack Quantity | 1 |
Series | D1 |
UNSPSC Code | 44121611 |
Width | 6mm |