Dymo

DYMO D1 TAPE 9mm BLACK ON RED 40917

SKU:

DYM8222447B

MPN:

S0720720

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK (3)

    Product Details

    D1 printer label tapes from DYMO.
    These top performers are easy-peel tapes that make applying labels quick and easy on any surface. Available in a variety of widths, background and text colours to support your labeling needs. These labels offer industrial strength adhesive and can resist moisture, extreme temperatures and harsh environments with ease - ensuring labels will not smudge, smear or fade and can stick to any surface for much longer without curling or falling off.
    Highly versatile, these labels are also designed to stick tightly to wires, cables and curved surfaces easily. These Label printer tapes are available with a length from 3.5m to 10m and 4mm to 32mm wide.


    Features and Benefits
    • Easy peel split back design - quick and easy to apply
    • Clear and readable text - clear label identification
    • UV light resistant
    • Moisture resistance
    • Temperature resistance -18°C to +90°C


    Typical Applications
    DYMO Label Printer tapes can be used for the following applications, plus many more:
    • Files and binders
    • Storage boxes & shelves
    • Shipping/Mailing
    • Barcoding
    • Wires & cables
    • Visitor or name badges
    • Utility and food storage
    • Floor marking


    Product Specification
    Attribute
    Value

    Brand

    Dymo

    Colour

    Black on Red

    EAN

    5411313409179

    ECLASS Code

    24280490

    Length

    7m

    Material

    Vinyl

    MFR Part No.

    S0720720

    Model Number

    40917

    Number of Labels

    Continuous

    Pack Quantity

    1

    Series

    D1

    UNSPSC Code

    44121611

    Width

    9mm