Dymo

DYMO D1 TAPES BLACK ON WHITE 12mmx 7M (PK-10)

SKU:

DYM8222548F

MPN:

30399J

£147.00

Ex VAT

£176.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Clearly and easily label possessions or office items with D1 tapes from Dymo®. Highly versatile and suitable for most surfaces, the black lettering on a white background allows for clear identification.


    Features and Benefits
    • Versatile labels for domestic and office use
    • Supplied in value multi packs for high volume tasks
    • Easy-to-peel, split backing for easy application
    • External cassette is 100% recyclable for sustainability


    Typical Applications
    •Labelling a wide range of items, including bottles, folders and drawers
    • Asset management
    • Audit and visual
    • General organisation


    Standards
    • REACH
    • ISO 9001
    • ISO 14001


    Product Specification
    Attribute
    Value

    Brand

    Dymo

    Colour

    Black & White

    EAN

    3026980930974

    ECLASS Code

    24280490

    Length

    7m

    MFR Part No.

    2093097

    Pack Quantity

    10-Pack

    Series

    D1

    UNSPSC Code

    44121611

    Width

    12mm