Dymo

DYMO LABELS DURABLE 25x54mm(PK-160)

SKU:

DYM8220032K

MPN:

27506J

Cromwell Logo

£25.79

Ex VAT

£30.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    For self-printed labels that last and stay where you put them, try D1® durable labels from Dymo®. Made with industrial standard adhesive that keeps them stuck in place, D1® durable labels are fortified with a protective coating that prevents peeling, scratches and tears to keep text visible and clear.


    Features and Benefits
    • Resistant to temperatures between -40°C to 80°C for use in a wide range of settings
    • Resistant to moisture and UV light for use both indoors and outdoors
    • Industrial strength adhesive stays stuck on multiple surfaces for reliability


    Typical Applications
    • Kitchens
    • Pantries
    • Utility cupboards
    • Laundry rooms
    • Workshops
    • Garages


    Product Specification
    Attribute
    Value

    Brand

    Dymo

    Colour

    Black on White

    EAN

    3026981122835

    ECLASS Code

    24280490

    Length

    25m

    Material

    Vinyl

    MFR Part No.

    2112283

    Number of Labels

    160

    Pack Quantity

    1

    Series

    D1®

    UNSPSC Code

    44121611

    Width

    54mm