£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Multi-purpose Labels
Compatible with LW400, LW400 Turbo, LW400 Twin Turbo, LW400 Duo, LW310, LW320, LW330 TURBO, EL50 and EL60
Size: 24x13mm
1000 labels per roll
Genuine DYMO 11353 multi-purpose Removable Labels for the LabelWriter range of label printers. The 11353 is a Removable Adhesive White Paper label.
Attribute | Value |
---|---|
Brand | Dymo |
Colour | White |
EAN | 5411313113533 |
ECLASS Code | 24280490 |
Length | n/am |
Material | Paper |
MFR Part No. | 141472 |
Number of Labels | 1000 |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 13mm |