£15.79
Ex VAT
£18.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Specialty
For use in LabelWriter® Label Printers.
Attribute | Value |
---|---|
Brand | Dymo |
Colour | White |
EAN | 5411313990172 |
ECLASS Code | 24280490 |
Length | N/Am |
Material | Paper |
MFR Part No. | S0722460 |
Number of Labels | 220 |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 12mm |