£25.79
Ex VAT
£30.95
Inc VAT
7 Variations Available
Product Details
Product Specification
XTL Labels
For use with XTL series industrial label printers
All-Purpose Vinyl
Ideal for both indoor and outdoor applications. Available in the widest range of colors that meet OSHA, ANSI and ISO colour standards.
Length: 7m
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Dymo |
Colour | White |
ECLASS Code | 24280490 |
Length | 7.5m |
Material | Vinyl |
MFR Part No. | 1868752 |
Number of Labels | Continuous tape |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 19mm |