£32.49
Ex VAT
£38.99
Inc VAT
2 Variations Available
Product Details
Product Specification
XTL Labels
For use with XTL series industrial label printers
Laminated Wire/Cable Wrap, Black On White
Self-laminating labels protect print with a clear over laminate.
Length: 7m
Full range of Dymo XTL tapes available
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Dymo |
Colour | White |
ECLASS Code | 24280490 |
Material | Vinyl |
MFR Part No. | 1868705 |
Number of Labels | 150 |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 21mm |