£70.99
Ex VAT
£85.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Suitable for use in the Dymo Rhino XTL-500 label printer ONLY.
Attribute | Value |
---|---|
Brand | Dymo |
Colour | White |
ECLASS Code | 24280490 |
Length | N/Am |
Material | Polyester |
MFR Part No. | 1868809 |
Number of Labels | Continuous |
UNSPSC Code | 44121611 |
Width | 6mm |