£25.79
Ex VAT
£30.95
Inc VAT
10 Variations Available
Product Details
Product Specification
This labeling tape was designed to produce durable, easy-to-read labels every time.
Features and Benefits
• Resistant to water, abrasion chemicals, and extreme temperatures for longevity
• Cassette allows for changing between colours and widths with ease
• Labels are permanently self-adhesive to stay stuck and legible for longer
Attribute | Value |
---|---|
Brand | Brother |
Colour | Gold on Black |
EAN | 4977766685825 |
ECLASS Code | 24280490 |
Length | 8Mm |
MFR Part No. | TZe-354 |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 24mmmm |