£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Brand: Brother.
Pack Size: Single.
Size: 9mm.
Colour: Black/Yellow.
Product Dimensions: 15.5 x 8.5 x 1.7 cm.
This Brother PT65 Tape 9mm refill cartridge is perfect for the Brother PT 65 label machine.
This tape is 8 meters in length and 9mm thick and is plastic coated so suitable for use on a wide range of surfaces, from card and paper to glass and plastic. The tape is easy to wipe clean and quick and easy to use.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Yellow |
EAN | 4977766625135 |
ECLASS Code | 24280490 |
Length | 8m |
Material | Paper |
MFR Part No. | MK621BZ |
Number of Labels | Continuous |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 9mm |