Dymo

RHINO 12mm WHITE ON BLUE VINYL TAPE 1805243

SKU:

DYM8226226D

MPN:

23297J

£29.49

Ex VAT

£35.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    DYMO® Industrial labels are heat- chemical- and UV-resistant, and backed by industrial-strength adhesives that stick and stay stuck in harsh conditions. Thermal transfer printing technology produces labels that are durable, smear-proof and resistant to chemicals, solvents, heat, UV and more. All DYMO® labels are packaged in easy-to-load cartridges, and feature an 'easy-peel' split backing that makes applying labels a snap. For use with Rhino™ series.


    Vinyl labels offer moisture, chemical and UV resistance, making them ideal for labeling both indoors and outdoors. Available in the widest range of colors that adhere to OSHA, ANSI and ISO color standards. UL recognised as a component to UL 969.


    Features and Benefits
    • Industrial Labels Properties
    • Easy-Peel Backing
    • Quickly and easily remove label backing for trouble-free application.
    • UV Resistant
    • Water Resistant
    • Temperature resistant, from -40°C to 80°C
    • Oil Resistant
    • Chemical Resistant


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Dymo

    Colour

    Blue

    EAN

    0071701059673

    ECLASS Code

    24280490

    Length

    5.5m

    Material

    Vinyl

    MFR Part No.

    1805243

    Number of Labels

    Continuous tape

    Pack Quantity

    1

    UNSPSC Code

    44121611

    Width

    12mm