£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
For use with LabelManager series, Rhino series and LabelWriter 450 Duo.
Attribute | Value |
---|---|
Brand | Dymo |
Colour | White |
EAN | 0071701059888 |
ECLASS Code | 24280490 |
Length | 5.5m |
Material | Vinyl |
MFR Part No. | 1734821 |
Number of Labels | Continuous tape |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 24mm |