£15.49
Ex VAT
£18.59
Inc VAT
12 Variations Available
Product Details
Product Specification
Permanent Polyester
For use with LabelManager series, Rhino series and LabelWriter 450 Duo.
Permanent Polyester labels have a polished finish that leaves your work looking professional. Available in smaller widths that fit most patch panels, blocks, & other distribution panels.
UL recognized as a component to UL 969
Features and Benefits
• Clear polyester labels give a touch of professionalism to the labeling
• Scratch, solvent, oil and UV resistant ink
• Suitable for indoor and outdoor use - adhesive is fully permanent
Notes
• Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Dymo |
Colour | Black |
EAN | 0071701059970 |
ECLASS Code | 24280490 |
Length | 5.5m |
Material | Polyester |
MFR Part No. | 1805442 |
Number of Labels | Continuous tape |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 6mm |