£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Dymo Letratag Silver Metallic Tape
S0721730 12mm x 4m
Elevate your labeling projects with the Dymo LetraTag Silver Metallic Tape. Designed to add a touch of sophistication to your organization and personalization efforts, this tape offers a sleek and stylish silver metallic finish. Compatible with Dymo LetraTag label makers, this tape enables you to create eye-catching labels for a variety of purposes, from labeling files and folders to adding a professional touch to gifts and crafts. The durable construction ensures your labels stay intact, while the easy-peel backing simplifies the labeling process. Make your labels shine with the Dymo LetraTag Silver Metallic Tape, where functionality meets elegance.
Attribute | Value |
---|---|
Brand | Dymo |
Colour | Metallic |
EAN | 5411313912082 |
ECLASS Code | 24280490 |
Length | 4m |
Material | Plastic |
MFR Part No. | ES91208 |
Number of Labels | 1 |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 12mm |