£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Dymo Embossing Tape
9mm x 3m Black (Pk 10)
Attribute | Value |
---|---|
Brand | Dymo |
Colour | Black |
EAN | 3501170898130 |
ECLASS Code | 24280490 |
Length | 3m |
Material | Plastic |
MFR Part No. | S0898130 |
Number of Labels | 1 |
Pack Quantity | 10 |
UNSPSC Code | 44121611 |
Width | 9mm |