£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Dymo Multipurpose Labels
S0929120 25mm x 25mm (Pk 250)
Attribute | Value |
---|---|
Brand | Dymo |
Colour | White |
EAN | 3501170929124 |
ECLASS Code | 24280490 |
Length | 25m |
Material | Plastic |
MFR Part No. | 215700 |
Number of Labels | 750 |
Pack Quantity | 750 |
UNSPSC Code | 44121611 |
Width | 25mm |