£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
This labelling tape set contains a collection of labelling tapes designed to produce durable, easy-to-read labels every time. Rigorously tested to improve resistance and longevity.
Features and Benefits
• Highly resistant to water, abrasion chemicals, and extreme temperatures for longevity
Contents
• TZe231 Black on White Laminated Labelling Tape
• TZe631 Black on Yellow Laminated Labelling Tape
• TZe431 Black on Red Laminated Labelling Tape
Attribute | Value |
---|---|
Brand | Brother |
Colour | Assorted |
EAN | 4977766697989 |
ECLASS Code | 24280490 |
Length | 8Mm |
MFR Part No. | TZE-31M3 |
Pack Quantity | 3 |
UNSPSC Code | 44121611 |
Width | 12mmmm |