£22.99
Ex VAT
£27.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Brother TZ Tape has a quality permanent adhesive providing good adhesion to most smooth, oil and dirt free surfaces. The over laminate provides a high degree of protection to the label making this TZ tape suitable for industrial, commercial and domestic labelling applications
P-Touch Tapes
Available in 9, 12, 18mm
Attribute | Value |
---|---|
Brand | Brother |
Colour | Blue on White |
EAN | 4977766685382 |
ECLASS Code | 24280490 |
Length | 8m |
Material | Plastic |
MFR Part No. | 131846 |
Number of Labels | 1 |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 9mm |