noscriptBrother White on Blue Labelling Tape, 24mm x 8M, TZe-555 14099J | Cromwell Tools

Brother

White on Blue Labelling Tape, 24mm x 8M, TZe-555

SKU:

BRT8221129F

MPN:

14099J

£22.49

Ex VAT

£26.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This labeling tape was designed to produce durable, easy-to-read labels every time.


    Features and Benefits
    • Resistant to water, abrasion chemicals, and extreme temperatures for longevity
    • Cassette allows for changing between colours and widths with ease
    • Labels are permanently self-adhesive to stay stuck and legible for longer


    Product Specification
    Attribute
    Value

    Brand

    Brother

    EAN

    4977766686563

    ECLASS Code

    24280490

    Length

    8Mm

    MFR Part No.

    TZe-555

    Pack Quantity

    1

    UNSPSC Code

    44121611

    Width

    24mmmm