noscriptBrother White on Red Labelling Tape, 12mm x 8M, TZe-435 14089J | Cromwell Tools

Brother

White on Red Labelling Tape, 12mm x 8M, TZe-435

SKU:

BRT8221134L

MPN:

14089J

£21.49

Ex VAT

£25.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This labeling tape was designed to produce durable, easy-to-read labels every time.


    Features and Benefits
    • Resistant to water, abrasion chemicals, and extreme temperatures for longevity
    • Cassette allows for changing between colours and widths with ease
    • Labels are permanently self-adhesive to stay stuck and legible for longer


    Product Specification
    Attribute
    Value

    Brand

    Brother

    EAN

    4977766686297

    ECLASS Code

    24280490

    Length

    8Mm

    MFR Part No.

    TZe-435

    Pack Quantity

    1

    UNSPSC Code

    44121611

    Width

    12mmmm