£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
This twin pack of GBC clear laminating film (3400929) is designed for use with the GBC Ultima Roll Laminator but is also compatible with any GBC hot roll machine. In a 75 micron thickness, this 75 metre roll film twin pack has a variety of applications, giving a professional, gloss finish to any document or print. With a width of 635mm this roll film has the ability to laminate larger professional documents.
Attribute | Value |
---|---|
Brand | GBC |
EAN | 0033816007727 |
ECLASS Code | 24292020 |
MFR Part No. | GB00772 |
Micron | 75µm |
Pack Quantity | 2 |
Size | 635 x 75m |
Suitable For | Hot Laminating |
Type | Laminating pouches |
UNSPSC Code | 44102002 |