£114.00
Ex VAT
£136.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Designed for the RollSeal AutoUltima and Ultima 35 EzLoad roll laminator machines, this GBC EzLoad roll film gives a clear glossy finish to your documents and comes in a ready to use twin pack. Correct loading into your machine is simple, as the rolls are colour coded and have male and female plugs for error free identification. Each 150 metre long roll has a lightweight 42.5 micron thickness and is 305mm wide.
Attribute | Value |
---|---|
Brand | GBC |
ECLASS Code | 24292020 |
MFR Part No. | GB22781 |
Micron | 125µm |
Pack Quantity | 2 |
Size | 305 x 60m |
Suitable For | Hot Laminating |
Type | Laminating Pouch Roll |
UNSPSC Code | 44102002 |