£66.49
Ex VAT
£79.79
Inc VAT
2 Variations Available
Product Details
Product Specification
These GBC self-adhesive laminating pouches give an attractive high gloss finish and come in a pack of 100. Quick and easy to use, the 2 x 100 micron pouches are ideal for creating signs and posters instantly. Self-adhesive feature removes the need for expensive laminating machines and are ideal for one off or sporadic laminating requirements. Also features an adhesive back to attach signs to glass, metal and board.
Attribute | Value |
---|---|
Brand | GBC |
EAN | 0033816067325 |
ECLASS Code | 24292020 |
MFR Part No. | GB06732 |
Micron | 125µm |
Pack Quantity | 100 |
Size | A3 |
Suitable For | Cold Laminating |
Type | Laminating pouches |
UNSPSC Code | 44102002 |