£19.79
Ex VAT
£23.75
Inc VAT
15 Variations Available
Product Details
Product Specification
A range of GBC High Speed laminating pouches are available in A4 or A3 size for use with A3 laminators only. Feeding along the long edge to speed up lamination time, these 2 x 75 micron pouches feature alignment guides to aid centralisation of documents, arrows to correctly identify direction to load into laminator and micron icons to identify pouch thickness for proper adjustment of machine settings.
Attribute | Value |
---|---|
Brand | GBC |
EAN | 0033816048072 |
ECLASS Code | 24292020 |
MFR Part No. | 3747348 |
Micron | 125µm |
Pack Quantity | 100 |
Size | A4 |
Suitable For | Hot Laminating |
Type | Laminating pouches |
UNSPSC Code | 44102002 |