£13.99
Ex VAT
£16.79
Inc VAT
15 Variations Available
Product Details
Product Specification
a range of pouches that provides sturdy protection for A4 posters, notices, documents and more from scrapes, creases and spills. It's the ideal choice for frequently handled documents, keeping them clean and pristine for a professional look and to make sure important notices are always visible and clear.
Attribute | Value |
---|---|
Brand | Fellowes |
EAN | 0775115306094 |
ECLASS Code | 24292020 |
MFR Part No. | BB53060 |
Micron | 160µm |
Pack Quantity | 100 |
Size | A5 |
Suitable For | Hot Laminating |
Type | Laminating pouches |
UNSPSC Code | 44102002 |