£9.49
Ex VAT
£11.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Fellowes Apex Laminating Pouches are the affordable choice for quality laminating pouches for your laminator.
Features and Benefits
• These pouches protect documents, notices, posters and more under a tough but clear layer of plastic
• Makes important documents impervious to general wear and tear
Typical Applications
• Designed for light duty laminating of documents
Attribute | Value |
---|---|
Brand | Fellowes |
EAN | 5026990034943 |
ECLASS Code | 24292020 |
MFR Part No. | BB58488 |
Micron | 80µm |
Pack Quantity | 100 |
Size | 210 x 297 |
Suitable For | Hot Laminating |
Type | Laminating pouches |
UNSPSC Code | 44102002 |