£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Cathedral® A4 laminating pouches seal, protect, and enhance documents in the home or office. These lamination pouches are waterproof and tearproof to protect documents from damage, whilst also preserving the contrast and colour of images.
Features and Benefits
• Gives a high gloss finish
• Compatible with all brands of laminator
• Provides a professional finished look to documents
• 150-micron thickness (75 microns on each side of the pocket)
• Fits A4 maximum document size with a small margin around the edge
Attribute | Value |
---|---|
Brand | Cathedral |
EAN | 5037062001824 |
ECLASS Code | 24292020 |
MFR Part No. | A4160100 |
Micron | 150µm |
Pack Quantity | 100 |
Size | A4 |
Suitable For | Hot Laminating |
Type | Laminating Pouches |
UNSPSC Code | 44102002 |