£23.79
Ex VAT
£28.55
Inc VAT
8 Variations Available
Product Details
Product Specification
Laminating pouches for professional looking documents. Ideal for name badges, business cards, documents and more. Create waterproof and tear proof documents. Professional looking results.
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5705831041158 |
ECLASS Code | 24292020 |
MFR Part No. | KF04115 |
Micron | 200µm |
Pack Quantity | 100 |
Size | A4 |
Suitable For | Hot Laminating |
Type | Laminating Pouches |
UNSPSC Code | 44102002 |