£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Laminated documents are waterproof, tear proof and protected against damage. Perfect for archiving, posters or signage, these Q-Connect self-seal laminating pouches are ideal for the total encapsulation of documents, providing the means for a permanent record and professional looking results. This pouches also have a self-adhesive back for applying signs, posters and more to walls and notice boards. Q-Connect offer high quality office supplies designed to give your business an effective solution to all your stationery needs.
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5705831240568 |
ECLASS Code | 24292020 |
MFR Part No. | KF24056 |
Micron | 250µm |
Pack Quantity | 25 |
Size | A4 |
Suitable For | Hot Laminating |
Type | Laminating Pouches |
UNSPSC Code | 44102002 |