£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
These laminating pouches are compatible with all main brand machines and are a cost-effective way to protect and enhance all sorts of flat material.
Features and Benefits:
•Protects and enhances important documents, such as teaching aids, notices, menus and much more
•Stain resistant and wipe clean surfaces protect documents from damage and round laminating pouch corners ensure safe handling
Typical Applications:
•Office
Attribute | Value |
---|---|
Brand | Fellowes |
EAN | 0077511530630 |
ECLASS Code | 24292020 |
MFR Part No. | 5306302 |
Micron | 250µm |
Pack Quantity | 100 |
Size | 54x86 |
Type | Laminating Pouches |
UNSPSC Code | 44102002 |