£54.99
Ex VAT
£65.99
Inc VAT
2 Variations Available
Product Details
Product Specification
These pack of 100 Pelltech Self-Laminating Cards gives permanent protection for your cards against dirt, dust and water. It's an ideal choice for protecting your business cards, membership cards, photos and season tickets
Available in 54 x 86mm or 66 x 100mm.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5019888002469 |
ECLASS Code | 24292020 |
MFR Part No. | LX25250 |
Pack Quantity | 100 |
Size | 66 x 100 |
Suitable For | Cold Laminating |
Type | Self Laminating Pouches |
UNSPSC Code | 44102002 |